Motion
45-34-1042

MILWAUKEE TOOL
45-34-1042

Non-Impact Socket - 3/8 in Drive Size, 5/32 in Socket Size, Hex Bit, Hex Bit Type, Chrome Finish
Mi Item #15017700
MFR #45-34-1042
Price$14.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-1042

Non-Impact Socket - 3/8 in Drive Size, 5/32 in Socket Size, Hex Bit, Hex Bit Type, Chrome Finish
Mi Item #15017700
MFR #45-34-1042

Mfr description
45-34-1042 3/8" DRIVE 5/32" HEX BIT SOCK
  • MOST VERSATILE SOCKETS. ANTI-ROLL WRENCH-READY.
  • FOUR FLAT™ Sides deter rolling
  • FOUR FLAT™ Sides feature wrench-ready design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.01/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    0.5600 in
  • Socket Size
    5/32 in

Details

  • Finish Coating
    Chrome
  • Number Of Pieces
    1
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)