Motion
45-34-1060

MILWAUKEE TOOL
45-34-1060

Non-Impact Socket - 3/8 in Drive Size, 14 mm Socket Size, Hex Bit, Hex Bit Type, Chrome Finish
MI ITEM #15017722
MFR #45-34-1060
Your Price$17.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-1060

Non-Impact Socket - 3/8 in Drive Size, 14 mm Socket Size, Hex Bit, Hex Bit Type, Chrome Finish
MI ITEM #15017722
MFR #45-34-1060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.48/each(List $20.10)

Overview

Mfr description
45-34-1060 3/8" DRIVE 14MM HEX BIT SOCKE
  • MOST VERSATILE SOCKETS. ANTI-ROLL WRENCH-READY.
  • FOUR FLAT™ Sides deter rolling
  • FOUR FLAT™ Sides feature wrench-ready design
  • Best Access - Slim Profile
  • More Durable - One Piece Socket
  • Laser Engraved Markings For Easy Identification
  • Chrome Plated
  • Rust Resistant
  • Lifetime Guarantee

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    14 mm
  • Socket Points
    Hex Bit
  • Finish Coating
    Chrome
  • Overall Length
    0.6900 in
  • Number Of Pieces
    1
  • Socket Type
    Hex Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought