Motion
48-13-8403 MILWAUKEE 9/16 X 54" FLEXIB

MILWAUKEE TOOL
48-13-8403 MILWAUKEE 9/16 X 54" FLEXIB

48-13-8403 Milwaukee - MILWAUKEE® 9/16” x 54" Flexible Cable Auger Bit 3PC Set
MI ITEM #15017723
MFR #48-13-8403 MILWAUKEE 9/16 X 54" FLEXIB
List Price$91.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-8403 MILWAUKEE 9/16 X 54" FLEXIB

48-13-8403 Milwaukee - MILWAUKEE® 9/16” x 54" Flexible Cable Auger Bit 3PC Set
MI ITEM #15017723
MFR #48-13-8403 MILWAUKEE 9/16 X 54" FLEXIB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.66/each for your price

Overview

Mfr description
48-13-8403 MILWAUKEE 9/16 X 54" FLEXIB
  • Flexible drilling, clean holes
  • Screw-tip design for faster wood boring
  • Dual pull-through hole design with a cable hole at each end for feeding wires through drilled holes
  • Auger-style flute for faster drilling and easy chip ejection
  • Flexible shaft for easy drilling inside walls and between floors
  • Foldable placement tool design for compact storage
  • Anti-slip grip for better control while drilling​
  • 3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck
  • Reusable case protects bit
  • For use with drills
  • Wire puller for pulling 1/2”-9/16” diameter cable
  • 9/16” bit diameter, 3/16” shank diameter, 54” length
  • Includes: (1) 9/16” Cable Auger Bit, (1) foldable placement tool, (1) wire puller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought