Motion
48-13-8118 MILWAUKEE 3/16 X 52.5" FLEX

MILWAUKEE TOOL
48-13-8118 MILWAUKEE 3/16 X 52.5" FLEX

48-13-8118 Milwaukee - MILWAUKEE® 3/16” x 52.5" Flexible Cable Bit Extension
MI ITEM #15017724
MFR #48-13-8118 MILWAUKEE 3/16 X 52.5" FLEX
List Price$45.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-8118 MILWAUKEE 3/16 X 52.5" FLEX

48-13-8118 Milwaukee - MILWAUKEE® 3/16” x 52.5" Flexible Cable Bit Extension
MI ITEM #15017724
MFR #48-13-8118 MILWAUKEE 3/16 X 52.5" FLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.75/each for your price

Overview

Mfr description
48-13-8118 MILWAUKEE 3/16 X 52.5" FLEX
  • Extended reach for your cable bit when drilling inside walls or between floors
  • Flexible shaft for easy wire installs
  • For use with cable bits with 3/16” diameter shanks
  • 52.5” Extension Length
  • 3-FLAT SECURE-GRIP™ prevents bit from slipping in the chuck
  • For use with drills
  • Pull through hole design on shank for feeding wires through drilled holes
  • Includes: (1) 3/16” x 52.5" Cable Bit Extension
  • Extension Shank Diameter: 3/16”
  • Secure connection with 3/32” hex key (hex key not included)
  • Cable bits and other accessories sold separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought