Overview
Mfr description
49-22-5641 15PC SAWZALL BLADE PACKOUT
- Set is organized in a PACKOUT™ Low Profile Compact Organizer including a removable storage tray
- Capacity to store up to 12” Long SAWZALL® Blades
- Includes (15) high performing SAWZALL® blades for the most common applications
- Includes AX™ with Carbide Teeth for Pruning & Clean Wood designed for the fastest above and below ground cutting
- Includes (8) TORCH™ for the toughest metal cutting
- Includes (4) AX™ for the best-in-class wood cutting
- Includes (1) WRECKER™ tackles nail embedded wood, plastics and metals cutting
- SAWZALL® Blades Included: (3) 6” 14TPI TORCH™ Blades, (3) 6” 18TPI TORCH™ Blades, (2) 9” 18TPI TORCH™ Blades,(2) 6” 24TPI Metal Cutting Blades, (2) 9” 5TPI AX™ Blades, (1) 12” 5TPI AX™ Blade, (1) 12” 7/11TPI WRECKER™ Blade, (1) 12” 3TPI AX™ with Carbide Teeth for Pruning & Clean Wood Blade
- All blades have ½” Universal Tang
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data