Motion
241/670-B-K30-MB-C3

FAG (SCHAEFFLER)
241/670-B-K30-MB-C3

Spherical Roller Bearing - 670 mm ID, 1090 mm OD, 412 mm Width, Tapered 1:30 Bore, Open
Mi Item #15019268
MFR #241/670-B-K30-MB-C3
Price$360,121.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
241/670-B-K30-MB-C3

Spherical Roller Bearing - 670 mm ID, 1090 mm OD, 412 mm Width, Tapered 1:30 Bore, Open
Mi Item #15019268
MFR #241/670-B-K30-MB-C3

Mfr description
241/670-B-K30-MB-C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360,121.13/each

Specifications

Dimensions

  • Bore Diameter  
    670 mm
  • Outside Diameter  
    1090 mm
  • Overall Width  
    412 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)