Motion
IPS32
Linear Ball Bearing - IPS Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, Closed
MI ITEM #15021078
MFR #IPS32
Price$345.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - IPS Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, Closed
MI ITEM #15021078
MFR #IPS32

Mfr description
IPS32 BRG, SELF-ALIGN 2.000 STL W/2 N/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.65/each

Specifications

Dimensions

  • Outside Diameter
    3.0000 in
  • Overall Height
    3.0000 in, 76.20 mm
  • Overall Length
    4.0000 in
  • Overall Width
    3.0000 in, 76.20 mm
  • Shaft Diameter  
    2.0000 in

Details

  • Bearing Material
    Alloy Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Operating Temperature Range
    -4 to 176 °F
  • Seal Type
    2 Seals
  • Series
    IPS
  • Type
    Self-Aligning Linear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)