Motion
EPK50GW
Round Shaft Pillow Block - EPFK Series, Square Flange, 50 mm Shaft Diameter, 4.4100 in, 112.01 mm Overall Length
MI ITEM #15021086
MFR #EPK50GW
Price$529.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - EPFK Series, Square Flange, 50 mm Shaft Diameter, 4.4100 in, 112.01 mm Overall Length
MI ITEM #15021086
MFR #EPK50GW

Mfr description
EPK50GW FLG BRG, BALL SQ 50MM EURO G WD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.13/each

Specifications

Dimensions

  • Overall Length
    4.4100 in, 112.01 mm
  • Shaft Diameter
    50 mm

Details

  • Housing Type
    Square Flange
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -20 °C to 80 °C, -4 °F to 176 °F
  • Pillow Block Type
    Square Flange
  • Series
    EPFK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)