Motion
PMN50C
Round Shaft Pillow Block - PMN Series, Open Pillow Block, 50 mm Shaft Diameter, 3.9300 in, 99.82 mm Overall Length
Mi Item #15021088
MFR #PMN50C
Price$965.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - PMN Series, Open Pillow Block, 50 mm Shaft Diameter, 3.9300 in, 99.82 mm Overall Length
Mi Item #15021088
MFR #PMN50C

Mfr description
PMN50C PLBLK 50MM EURO OPN COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$965.26/each

Specifications

Dimensions

  • Overall Length
    3.9300 in, 99.82 mm
  • Shaft Diameter
    50 mm

Details

  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    Anodized
  • Housing Type
    Open Pillow Block
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Open Pillow Block
  • Resistance Features
    Chemical Resistant
  • Series
    PMN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)