1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
CFPM50
Housed Bushing - Square Flange, Plain Bushing
MI ITEM #
15021095
MFR #
CFPM50
Price
$821.37
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
PACIFIC BEARING COMPANY CFPM50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
CFPM50
Housed Bushing - Square Flange, Plain Bushing
MI ITEM #
15021095
MFR #
CFPM50
Mfr description
CFPM50 CTR FLG BRG 50MM EURO DBL LOA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$821
.37
/each
Add to Cart
Specifications
Dimensions
Overall Height
4.4000 in
Overall Length
7.5500 in
Details
Bushing Type
Plain Bushing
Housing Type
Square Flange
Measurement Standard
Imperial
Operating Temperature Range
-400 °F to 400 °F
Series
CFPM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items