1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
JPF16G
Round Shaft Pillow Block - JPF Series, Round Flange, 16 mm Shaft Diameter
MI ITEM #
15021116
MFR #
JPF16G
Price
$51.59
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY JPF16G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
JPF16G
Round Shaft Pillow Block - JPF Series, Round Flange, 16 mm Shaft Diameter
MI ITEM #
15021116
MFR #
JPF16G
Mfr description
JPF16G FLG BRG, BALL RND 16MM JAPN G W/2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$51
.59
/each
Add to Cart
Specifications
Dimensions
Shaft Diameter
16 mm
Details
Housing Type
Round Flange
Measurement Standard
Metric
Operating Temperature Range
-20 °C to 80 °C, -4 °F to 176 °F
Series
JPF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items