Motion
HVR-5
Standard Ball Profile Rail - Series: Hevi-Rail, 6000 mm Max Length, U-channel
Mi Item #15021117
MFR #HVR-5
Price$248.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Profile Rail - Series: Hevi-Rail, 6000 mm Max Length, U-channel
Mi Item #15021117
MFR #HVR-5

Mfr description
HVR-5 RAIL PROFILE ROLLED CHANNEL SIZE 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.18/each

Specifications

Dimensions

  • Maximum Length
    6000 mm
  • Overall Height
    175 mm
  • Overall Length
    6000 mm

Details

  • Hardness
    150-190 Brinell
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to 120 °C | -22 to 248 °F
  • Rail Style
    U-channel
  • Rail Type
    Hevi U-channel Rail
  • Series
    Hevi-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)