Motion
D3411
Compact Cordless Hex Screwdriver - 0.2500 in Compatible Bit Size, 1800 rpm Maximum Speed
MI ITEM #15021334
MFR #D3411
Price$191.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cordless Hex Screwdriver - 0.2500 in Compatible Bit Size, 1800 rpm Maximum Speed
MI ITEM #15021334
MFR #D3411

Mfr description
D3411 1/4IN HEX 20V SCREWDRIVER
  • Performance: A powerful brushless motor runs with up to 450 in-lbs of torque, ensuring the IQV20 Cordless Compact Screwdriver operates at the peak of power in any demanding application.
  • Versatility: A 1/4” Hex quick change all-metal chuck grips bits and lets you drive fasteners and drill through tough materials with ease.
  • Precision: Fine-tune fastening depth with an 18-position clutch that helps reduce cam-outs and keep you working efficiently.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.65/each

Specifications

Dimensions

  • Compatible Bit Size
    0.2500 in
  • Overall Length
    5.0000 in
  • Tool Weight
    2.70 lbs
  • Torque
    450 in/lb

Details

  • Battery Series
    IQV 20
  • Battery Type
    2.5 Ah
  • Handle Style
    Pistol Grip
  • Maximum Speed
    1800 rpm
  • Reversible
    Reversible
  • Voltage
    20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)