Motion
DAAPF34K514SO

TIMKEN
DAAPF34K514SO

Roller Bearing Pillow Block - 5.8750 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #15021634
MFR #DAAPF34K514SO
Price$4,936.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAPF34K514SO

Roller Bearing Pillow Block - 5.8750 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #15021634
MFR #DAAPF34K514SO

Mfr description
DAAPF34K514SO WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,936.12/each

Specifications

Dimensions

  • Base Height
    6.7500 in
  • Base To Bore Centerline
    6.7500 in
  • Base Width
    8.6400 in
  • Bolt Center Diameter
    17.3800 to 19.1300 in
  • Bolt Center To Center Length
    17.3800 to 19.1300 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    5.8750 in
  • Bore Inside Diameter
    5.8750 in
  • Bore Length
    7.3500 in
  • Housing Width
    8.6400 in
  • Inside Diameter
    5.8750 in
  • Length
    22.0000 in
  • Length Through Bore
    7.3500 in
  • Max Bolt Hole Spacing
    19.1300 in
  • Min Bolt Hole Spacing
    17.3800 in
  • Overall Width
    8.6400 in
  • Shaft Diameter
    5.8750 in
  • Width
    8.6400 in, 219.40 mm

Details

  • Bearing Number
    23134
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Tapered
  • Distance Between Mounting Hole Cen
    17.3800 to 19.1300 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    274000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Lock - Double Nut
  • Material
    Cast Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    23134
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Lip
  • Seal Material
    Urethane
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Series
    DAAPF
  • Shaft Attachment
    Double Nut Tapered Adapter
  • Static Load Capacity
    384000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)