Motion
DAAPF36K160SEO

TIMKEN
DAAPF36K160SEO

Roller Bearing Pillow Block - 160 mm Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #15021637
MFR #DAAPF36K160SEO
Price$6,055.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAPF36K160SEO

Roller Bearing Pillow Block - 160 mm Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #15021637
MFR #DAAPF36K160SEO

Mfr description
DAAPF36K160SEO WIDE INNER RING AND HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,055.76/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.5000 in
  • Base Width
    9.0600 in
  • Bolt Hole Diameter
    1.0000 in, 25.39 mm
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    160 mm
  • Bore Inside Diameter
    6.2990 in | 160 mm
  • Housing Width
    7.7400 in
  • Inside Diameter
    6.2990 in, 160 mm
  • Length
    26.0000 in, 660.39 mm
  • Overall Width
    7.7400 in
  • Shaft Diameter
    6.2990 in, 160 mm
  • Width
    7.7400 in, 196.69 mm

Details

  • Bearing Number
    23136
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    317000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Lock - Double Nut
  • Material
    Cast Steel
  • Measurement Standard
    Metric
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    23136
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Lip
  • Seal Material
    Urethane
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Series
    DAAPF
  • Shaft Attachment
    Double Nut Tapered Adapter
  • Static Load Capacity
    449000 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)