Motion
DAAPF36K606SEO

TIMKEN
DAAPF36K606SEO

Pillow Block Roller Bearing Unit - 6.3750 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Cast Steel Housing Material
MI ITEM #15021641
MFR #DAAPF36K606SEO
Price$6,055.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAPF36K606SEO

Pillow Block Roller Bearing Unit - 6.3750 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Cast Steel Housing Material
MI ITEM #15021641
MFR #DAAPF36K606SEO

Mfr description
DAAPF36K606SEO WIDE INNER RING AND HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,055.76/each

Specifications

Dimensions

  • Base To Bore Centerline
    9.0600 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    6.3750 in
  • Bore Inside Diameter
    6.3750 in
  • Inside Diameter
    6.3750 in
  • Shaft Diameter
    6.3750 in

Details

  • Bearing Number
    23136
  • Bearing Type
    Spherical Roller Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Double Nut Tapered Adapter
  • Material
    Cast Steel
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    23136
  • Rolling Element
    Spherical Roller
  • Series
    DAAPF
  • Shaft Attachment
    Double Nut Tapered Adapter
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)