Motion
DAAPF36K606SO

TIMKEN
DAAPF36K606SO

Roller Bearing Pillow Block - 6.3750 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
MI ITEM #15021642
MFR #DAAPF36K606SO
Price$6,055.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAPF36K606SO

Roller Bearing Pillow Block - 6.3750 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
MI ITEM #15021642
MFR #DAAPF36K606SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,055.76/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.5000 in
  • Base Width
    9.0600 in
  • Bolt Center Diameter
    20.8800 to 23.6300 in
  • Bolt Center To Center Length
    20.8800 to 23.6300 in
  • Bolt Hole Diameter
    1.0000 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    6.3750 in
  • Bore Inside Diameter
    6.3750 in
  • Bore Length
    7.6500 in
  • Housing Width
    4.6300 in
  • Inside Diameter
    6.3750 in
  • Length
    26.0000 in
  • Length Through Bore
    7.6500 in
  • Overall Width
    4.6300 in
  • Shaft Diameter
    6.3750 in
  • Width
    4.6300 in, 117.50 mm

Details

  • Bearing Number
    23136
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Tapered
  • Distance Between Mounting Hole Cen
    20.8800 to 23.6300 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    317000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Lock - Double Nut
  • Material
    Cast Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    23136
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Lip
  • Seal Material
    Urethane
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Series
    DAAPF
  • Shaft Attachment
    Double Nut Tapered Adapter
  • Static Load Capacity
    449000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
DAAPF36K606SO WIDE INNER RING AND HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought