Motion
QAAPF20538SET

TIMKEN
QAAPF20538SET

Roller Bearing Pillow Block - Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #15021831
MFR #QAAPF20538SET
Price$5,091.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAPF20538SET

Roller Bearing Pillow Block - Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #15021831
MFR #QAAPF20538SET

Mfr description
QAAPF20538SET WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,091.87/each

Specifications

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Double Collar
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)