Motion
QAAPR20A100SEM

TIMKEN
QAAPR20A100SEM

Roller Bearing Pillow Block - Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #15021832
MFR #QAAPR20A100SEM
Price$1,449.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAPR20A100SEM

Roller Bearing Pillow Block - Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #15021832
MFR #QAAPR20A100SEM

Mfr description
QAAPR20A100SEM WIDE INNER RING AND HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,449.68/each

Specifications

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Double Collar
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)