Motion
QAAPR20A100SM

TIMKEN
QAAPR20A100SM

Roller Bearing Pillow Block - 3.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #15021835
MFR #QAAPR20A100SM
Price$1,449.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAPR20A100SM

Roller Bearing Pillow Block - 3.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #15021835
MFR #QAAPR20A100SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,449.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4.3130 in
  • Bolt Center Diameter
    10.8800 to 13.3800 in
  • Bolt Center To Center Length
    276.35 to 339.85 mm, 10.8800 to 13.3800 in
  • Bolt Hole Diameter
    19.05 mm, 0.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in | 100.01 mm
  • Bore Length
    150.90 mm
  • Housing Width
    5.1300 in
  • Inside Diameter
    100.01 mm, 3.9375 in
  • Length
    14.8800 in, 378 mm
  • Length Through Bore
    5.9400 in
  • Overall Width
    5.1300 in
  • Shaft Diameter
    3.9370 in, 100 mm
  • Width
    130.30 mm, 5.1300 in

Details

  • Bearing Number
    22220
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Distance Between Mounting Hole Cen
    276.39 to 339.89 mm
  • Dynamic Load Capacity
    97700 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Double Collar
  • Manufacturer Catalog Number
    QAAPR20A100S
  • Material
    Cast Steel
  • Max Rpm
    2000 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22220
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Series
    QAAPR
  • Shaft Attachment
    Double Concentric Collar
  • Static Load Capacity
    113000 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
QAAPR20A100SM WIDE INNER RING AND HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought