Motion
QAAPR20A311SET

TIMKEN
QAAPR20A311SET

Roller Bearing Pillow Block - 3.6875 in Bore, 4-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #15021840
MFR #QAAPR20A311SET
Price$1,449.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAPR20A311SET

Roller Bearing Pillow Block - 3.6875 in Bore, 4-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #15021840
MFR #QAAPR20A311SET

Mfr description
QAAPR20A311SET WIDE INNER RING AND HOUSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,449.68/each

Specifications

Dimensions

  • Base Height
    4.2500 in
  • Base To Bore Centerline
    4.2500 in
  • Base Width
    5.1300 in
  • Bolt Center Diameter
    10.8800 to 13.3800 in
  • Bolt Center To Center Length
    10.8800 to 13.3800 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.6875 in
  • Bore Inside Diameter
    3.6875 in
  • Bore Length
    5.9400 in
  • Housing Width
    5.1300 in
  • Inner Race Width
    5.9400 in
  • Inside Diameter
    3.6875 in
  • Length
    14.8800 in
  • Length Through Bore
    5.9400 in
  • Max Bolt Hole Spacing
    13.3800 in
  • Min Bolt Hole Spacing
    10.8800 in
  • Overall Width
    5.1300 in
  • Shaft Diameter
    3.6875 in
  • Width
    5.1300 in, 130.30 mm

Details

  • Bearing Number
    22220
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Distance Between Mounting Hole Cen
    10.8800 to 13.3800 in
  • Dynamic Load Capacity
    97700 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Double Collar
  • Material
    Cast Steel
  • Max Rpm
    2000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22220
  • Rolling Element
    Spherical Roller
  • Seal
    T Seal Labyrinth
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Sealing Type
    T Seal Labyrinth
  • Series
    QAAPR
  • Shaft Attachment
    Double Concentric Collar
  • Static Load Capacity
    113000 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)