Motion
QAAPR26A415SET

TIMKEN
QAAPR26A415SET

Roller Bearing Pillow Block - 4.9375 in Bore, 4-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #15021893
MFR #QAAPR26A415SET
Price$3,000.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAPR26A415SET

Roller Bearing Pillow Block - 4.9375 in Bore, 4-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #15021893
MFR #QAAPR26A415SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,000.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.5000 in
  • Base Width
    6.8800 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Housing Width
    6.8800 in
  • Inside Diameter
    4.9375 in
  • Length
    17.5000 in
  • Overall Width
    6.8800 in
  • Shaft Diameter
    4.9375 in
  • Width
    6.8800 in, 174.59 mm

Details

  • Bearing Number
    22226
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Dynamic Load Capacity
    170000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Double Collar
  • Material
    Cast Steel
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22226
  • Rolling Element
    Spherical Roller
  • Seal
    T Seal Labyrinth
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Sealing Type
    T Seal Labyrinth
  • Series
    QAAPR
  • Shaft Attachment
    Double Concentric Collar
  • Static Load Capacity
    212000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
QAAPR26A415SET WIDE INNER RING AND HOUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought