Motion
QMPR20J311ST

TIMKEN
QMPR20J311ST

Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #15022117
MFR #QMPR20J311ST
List Price$1,514.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMPR20J311ST

Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #15022117
MFR #QMPR20J311ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,514.47/each for your price

Overview

Mfr description
QMPR20J311ST WIDE INNER RING AND HOUSED

Specifications

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Seal Type
    Labyrinth
  • Locking Type
    Eccentric Collar
  • Seal Material
    Teflon
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text