Motion
QMPR20J315SEO

TIMKEN
QMPR20J315SEO

Eccentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #15022125
MFR #QMPR20J315SEO
List Price$1,590.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMPR20J315SEO

Eccentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #15022125
MFR #QMPR20J315SEO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,590.20/each for your price

Overview

Mfr description
QMPR20J315SEO WIDE INNER RING AND HOUSED

Specifications

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Seal Type
    Triple Lip Contact
  • Locking Type
    Eccentric Collar
  • Seal Material
    Urethane
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought