Motion
QVPR22V100SM

TIMKEN
QVPR22V100SM

Roller Bearing Pillow Block - Single V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #15022187
MFR #QVPR22V100SM
Price$1,609.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVPR22V100SM

Roller Bearing Pillow Block - Single V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #15022187
MFR #QVPR22V100SM

Mfr description
QVPR22V100SM WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,609.03/each

Specifications

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Single V-Lock Collar
  • Locking Type
    V-Lock - Single Collar
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)