Motion
TA4DI15K065SEM

TIMKEN
TA4DI15K065SEM

Roller Bearing Pillow Block - Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Extreme Duty
Mi Item #15022342
MFR #TA4DI15K065SEM
Price$1,720.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TA4DI15K065SEM

Roller Bearing Pillow Block - Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Extreme Duty
Mi Item #15022342
MFR #TA4DI15K065SEM

Mfr description
TA4DI15K065SEM WIDE INNER RING AND HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,720.33/each

Specifications

Dimensions

  • Base Width
    3.2500 in
  • Bolt Size
    3.1100 in
  • Housing Width
    3.2500 in
  • Length
    12.0000 in
  • Overall Width
    3.2500 in
  • Shaft Diameter
    65 mm
  • Width
    3.2500 in, 82.59 mm

Details

  • Bearing Material
    Steel
  • Bearing Number
    22215
  • Bore Type
    Tapered
  • Duty Type
    Extreme Duty
  • Dynamic Load Capacity
    49900 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Internal Clearance
    0.0047 in
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Lock
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    54100 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)