Motion
TA4DI20K090SEM

TIMKEN
TA4DI20K090SEM

Roller Bearing Pillow Block - 90 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Extreme Duty
Mi Item #15022378
MFR #TA4DI20K090SEM
Price$3,763.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TA4DI20K090SEM

Roller Bearing Pillow Block - 90 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Extreme Duty
Mi Item #15022378
MFR #TA4DI20K090SEM

Mfr description
TA4DI20K090SEM WIDE INNER RING AND HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,763.24/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Base Width
    5.1200 in
  • Bolt Center Diameter
    12.8100 to 13.8100 in
  • Bolt Center To Center Length
    12.8100 to 13.8100 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    90 mm
  • Bore Inside Diameter
    3.5433 in
  • Bore Length
    4.1800 in
  • Housing Width
    2.0000 in
  • Inside Diameter
    90 mm
  • Length
    16.0000 in
  • Length Through Bore
    4.1800 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    90 mm
  • Width
    2.0000 in, 50.79 mm

Details

  • Bearing Material
    Steel
  • Bearing Number
    22220
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Tapered
  • Distance Between Mounting Hole Cen
    12.8100 to 13.8100 in
  • Duty Type
    Extreme Duty
  • Dynamic Load Capacity
    97700 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Lock
  • Material
    Cast Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22220
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    113000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)