Motion
TA4DI22K315SET

TIMKEN
TA4DI22K315SET

Roller Bearing Pillow Block - Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Extreme Duty
Mi Item #15022402
MFR #TA4DI22K315SET
Price$5,095.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TA4DI22K315SET

Roller Bearing Pillow Block - Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Extreme Duty
Mi Item #15022402
MFR #TA4DI22K315SET

Mfr description
TA4DI22K315SET WIDE INNER RING AND HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,095.70/each

Specifications

Dimensions

  • Base Width
    5.0000 in
  • Bolt Size
    4.4800 in
  • Housing Width
    5.0000 in
  • Length
    17.4400 in
  • Overall Width
    5.0000 in
  • Shaft Diameter
    3.9375 in
  • Width
    5.0000 in, 127 mm

Details

  • Bearing Material
    Steel
  • Bearing Number
    22222
  • Bore Type
    Tapered
  • Duty Type
    Extreme Duty
  • Dynamic Load Capacity
    125000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Internal Clearance
    0.0067 in
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Lock
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    147000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)