Motion
TA4SD20K308SET

TIMKEN
TA4SD20K308SET

Roller Bearing Pillow Block - Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Extreme Duty
MI ITEM #15022484
MFR #TA4SD20K308SET
List Price$7,510.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TA4SD20K308SET

Roller Bearing Pillow Block - Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Extreme Duty
MI ITEM #15022484
MFR #TA4SD20K308SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,510.76/each for your price

Overview

Mfr description
TA4SD20K308SET WIDE INNER RING AND HOUSE

Specifications

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Extreme Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Lock
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought