Motion
TAA4SD28K125SET

TIMKEN
TAA4SD28K125SET

Roller Bearing Pillow Block - 125 mm Bore, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Extreme Duty
MI ITEM #15022541
MFR #TAA4SD28K125SET
List Price$25,765.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAA4SD28K125SET

Roller Bearing Pillow Block - 125 mm Bore, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Extreme Duty
MI ITEM #15022541
MFR #TAA4SD28K125SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,765.88/each for your price

Overview

Mfr description
TAA4SD28K125SET WIDE INNER RING AND HOUS

Specifications

  • Bore Diameter
  • Bore Type
    Tapered
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Duty Type
    Extreme Duty
  • Bearing Material
    Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Seal Type
    Labyrinth
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Locking Type
    Tapered Adapter Lock - Double Nut
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Teflon
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text