Motion
TAAPG17K215SM

TIMKEN
TAAPG17K215SM

Roller Bearing Pillow Block - 2-15/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Extreme Duty
Mi Item #15022553
MFR #TAAPG17K215SM
Price$1,966.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAPG17K215SM

Roller Bearing Pillow Block - 2-15/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Extreme Duty
Mi Item #15022553
MFR #TAAPG17K215SM

Mfr description
TAAPG17K215SM WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,966.09/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Extreme Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Lock - Double Nut
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)