Motion
CJDR035MMFB

TIMKEN
CJDR035MMFB

3.0200 in Compatible Bore, 3.8200 in OD, Urethane Material
Mi Item #15022567
MFR #CJDR035MMFB
Price$45.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR035MMFB

3.0200 in Compatible Bore, 3.8200 in OD, Urethane Material
Mi Item #15022567
MFR #CJDR035MMFB

Mfr description
CJDR035MMFB WIDE INNER RING AND HOUSED U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.96/each

Specifications

Dimensions

  • Bore Diameter
    3.0200 in
  • Compatible Bore Diameter  
    3.0200 in
  • Outside Diameter  
    3.8200 in
  • Overall Width
    1.2500 in
  • Shaft Size
    35 mm
  • Width
    31.80 mm

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)