Motion
CJDR040MMFB

TIMKEN
CJDR040MMFB

4.0100 in OD, Urethane Material
MI ITEM #15022568
MFR #CJDR040MMFB
List Price$84.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR040MMFB

4.0100 in OD, Urethane Material
MI ITEM #15022568
MFR #CJDR040MMFB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.01/each for your price

Overview

Mfr description
CJDR040MMFB WIDE INNER RING AND HOUSED U

Specifications

  • Outside Diameter
  • Material
    Urethane
  • Bore Diameter
    40 mm
  • Overall Width
    1.3500 in
  • Shaft Size
    40 mm
  • Width
    1.3500 in
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought