1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
CJDR045MMFB
101.90 mm OD, Urethane Material
MI ITEM #
15022569
MFR #
CJDR045MMFB
Price
$84.01
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN CJDR045MMFB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
CJDR045MMFB
101.90 mm OD, Urethane Material
MI ITEM #
15022569
MFR #
CJDR045MMFB
Mfr description
CJDR045MMFB WIDE INNER RING AND HOUSED U
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$84
.01
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
81.60 mm
Outside
Diameter
101.90 mm
Overall Width
1.2500 in
Shaft Size
45 mm
Width
31.80 mm
Details
Material
Urethane
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items