Motion
CJDR050MMFB

TIMKEN
CJDR050MMFB

3.4100 in Compatible Bore, 4.2100 in OD, Urethane Material
Mi Item #15022570
MFR #CJDR050MMFB
Price$94.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR050MMFB

3.4100 in Compatible Bore, 4.2100 in OD, Urethane Material
Mi Item #15022570
MFR #CJDR050MMFB

Mfr description
CJDR050MMFB WIDE INNER RING AND HOUSED U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.36/each

Specifications

Dimensions

  • Bore Diameter
    3.4100 in
  • Compatible Bore Diameter  
    3.4100 in
  • Outside Diameter  
    4.2100 in
  • Overall Width
    1.3500 in
  • Shaft Size
    50 mm
  • Width
    34.30 mm

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)