Motion
CJDR055MMFB

TIMKEN
CJDR055MMFB

55 mm Compatible Bore, 4.6100 in OD, Urethane Material
Mi Item #15022571
MFR #CJDR055MMFB
Price$103.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR055MMFB

55 mm Compatible Bore, 4.6100 in OD, Urethane Material
Mi Item #15022571
MFR #CJDR055MMFB

Mfr description
CJDR055MMFB WIDE INNER RING AND HOUSED U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.58/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Compatible Bore Diameter  
    55 mm
  • Outside Diameter  
    4.6100 in
  • Overall Width
    1.2500 in
  • Shaft Size
    55 mm
  • Width
    1.2500 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)