Motion
CJDR065MMFB

TIMKEN
CJDR065MMFB

65 mm Compatible Bore, Urethane Material
MI ITEM #15022573
MFR #CJDR065MMFB
Price$111.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR065MMFB

65 mm Compatible Bore, Urethane Material
MI ITEM #15022573
MFR #CJDR065MMFB

Mfr description
CJDR065MMFB WIDE INNER RING AND HOUSED U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.51/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Compatible Bore Diameter  
    65 mm
  • Shaft Size
    65 mm

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)