Motion
CJDR070MMFB

TIMKEN
CJDR070MMFB

70 mm Compatible Bore, Urethane Material
Mi Item #15022574
MFR #CJDR070MMFB
Price$120.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR070MMFB

70 mm Compatible Bore, Urethane Material
Mi Item #15022574
MFR #CJDR070MMFB

Mfr description
CJDR070MMFB WIDE INNER RING AND HOUSED U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.39/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Compatible Bore Diameter  
    70 mm
  • Overall Width
    35.60 mm
  • Shaft Size
    70 mm
  • Width
    35.60 mm

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)