Motion
CJDR080MMFB

TIMKEN
CJDR080MMFB

80 mm Compatible Bore, 6.6200 in OD, Urethane Material
Mi Item #15022576
MFR #CJDR080MMFB
Price$130.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR080MMFB

80 mm Compatible Bore, 6.6200 in OD, Urethane Material
Mi Item #15022576
MFR #CJDR080MMFB

Mfr description
CJDR080MMFB WIDE INNER RING AND HOUSED U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.64/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Compatible Bore Diameter  
    80 mm
  • Outside Diameter  
    6.6200 in
  • Overall Width
    1.6300 in
  • Shaft Size
    80 mm
  • Width
    1.6300 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)