Motion
CJDR090MMFB

TIMKEN
CJDR090MMFB

90 mm Compatible Bore, Urethane Material
Mi Item #15022578
MFR #CJDR090MMFB
Price$130.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR090MMFB

90 mm Compatible Bore, Urethane Material
Mi Item #15022578
MFR #CJDR090MMFB

Mfr description
CJDR090MMFB WIDE INNER RING AND HOUSED U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.64/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Compatible Bore Diameter  
    90 mm
  • Shaft Size
    90 mm

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)