Motion
CJDR108FB

TIMKEN
CJDR108FB

1.5000 in Compatible Bore, 3.8200 in OD, Urethane Material
Mi Item #15022581
MFR #CJDR108FB
Price$46.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR108FB

1.5000 in Compatible Bore, 3.8200 in OD, Urethane Material
Mi Item #15022581
MFR #CJDR108FB

Mfr description
CJDR108FB WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.89/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Compatible Bore Diameter  
    1.5000 in
  • Outside Diameter  
    3.8200 in
  • Overall Width
    1.3500 in
  • Shaft Size
    1.5000 in
  • Width
    1.3500 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)