Overview
Mfr description
CJDR112FB WIDE INNER RING AND HOUSED UNI
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter3.2100 in
- Overall Width1.3500 in
- Shaft Size1-3/4
- Width1.3500 in
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data