Motion
CJDR204FB

TIMKEN
CJDR204FB

3.8125 in Compatible Bore, 4.6100 in OD, Urethane Material
MI ITEM #15022589
MFR #CJDR204FB
Price$101.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR204FB

3.8125 in Compatible Bore, 4.6100 in OD, Urethane Material
MI ITEM #15022589
MFR #CJDR204FB

Mfr description
CJDR204FB WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.56/each

Specifications

Dimensions

  • Bore Diameter
    3.8125 in
  • Compatible Bore Diameter  
    3.8125 in
  • Outside Diameter  
    4.6100 in
  • Shaft Size
    2.2500 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)