Motion
CJDR208FB

TIMKEN
CJDR208FB

2.5000 in Compatible Bore, Urethane Material
Mi Item #15022590
MFR #CJDR208FB
Price$113.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR208FB

2.5000 in Compatible Bore, Urethane Material
Mi Item #15022590
MFR #CJDR208FB

Mfr description
CJDR208FB WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.73/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Compatible Bore Diameter  
    2.5000 in
  • Shaft Size
    2.5000 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)