Overview
Mfr description
CJDR211FB WIDE INNER RING AND HOUSED UNI
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter4.8400 in
- Overall Width1.4000 in
- Shaft Size2-11/16
- Width1.4000 in
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data