Motion
CJDR300FB

TIMKEN
CJDR300FB

3 mm Compatible Bore, 5.5900 in OD, Urethane Material
Mi Item #15022593
MFR #CJDR300FB
Price$120.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR300FB

3 mm Compatible Bore, 5.5900 in OD, Urethane Material
Mi Item #15022593
MFR #CJDR300FB

Mfr description
CJDR300FB WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.39/each

Specifications

Dimensions

  • Bore Diameter
    3 mm
  • Compatible Bore Diameter  
    3 mm
  • Outside Diameter  
    5.5900 in
  • Overall Width
    1.3000 in
  • Shaft Size
    3 mm
  • Width
    1.3000 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)