Specifications
Dimensions
- Bore Diameter3.1875 in
- Compatible Bore Diameter3.1875 in
- Outside Diameter6.6200 in
- Shaft Size3.1875 in
Details
- MaterialUrethane
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)