Motion
CJDR304FB

TIMKEN
CJDR304FB

3.2500 in Compatible Bore, 6.6200 in OD, Urethane Material
Mi Item #15022595
MFR #CJDR304FB
Price$130.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR304FB

3.2500 in Compatible Bore, 6.6200 in OD, Urethane Material
Mi Item #15022595
MFR #CJDR304FB

Mfr description
CJDR304FB WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.64/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Compatible Bore Diameter  
    3.2500 in
  • Outside Diameter  
    6.6200 in
  • Overall Width
    1.6300 in
  • Shaft Size
    3.2500 in
  • Width
    1.6300 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)