Specifications
Dimensions
- Bore Diameter1.6875 in, 1.7500 in
- Compatible Bore Diameter1.6875 in, 1.7500 in
- Shaft Size1.6875 in, 1.7500 in
Details
- MaterialUrethane
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)