Motion
CJVR10FB

TIMKEN
CJVR10FB

4.2100 in OD, Urethane Material
MI ITEM #15022604
MFR #CJVR10FB
Price$96.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJVR10FB

4.2100 in OD, Urethane Material
MI ITEM #15022604
MFR #CJVR10FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.51/each

Specifications

Dimensions

  • Bore Diameter
    3.4100 in
  • Outside Diameter  
    4.2100 in
  • Overall Width
    1.6000 in
  • Shaft Size
    1-15/16 in, 2 in, 50 mm
  • Width
    1.6000 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers

Overview

Mfr description
CJVR10FB WIDE INNER RING AND HOUSED UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought